Shop All Vacuum Parts
Sanitaire
Extension Cord, 50 ft., Type Replacement
Mfr # 762224
Zoro # G9641748
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Fits Vacuum Models SC886F, SC887D, SC888M, SC899G
- Fits Vacuum Brand Sanitaire
- Fits Brand Sanitaire
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanitaire
- MFR # 762224
- Zoro # G9641748
- Country of Origin China
- Category Vacuum Parts
Details
Item | Extension Cord, 50 ft. |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | SC886F, SC887D, SC888M, SC899G |
Fits Vacuum Brand | Sanitaire |
Fits Brand | Sanitaire |
Type | Replacement |
For Use With Mfr. Model Number | SC886F, SC887D, SC888M, SC899G |
For Use With | Mfr. No. SC886F, SC887D, SC888M, SC899G |
Accessory Type | Extension Cord, 50 ft. |
Description
Extension Cord, 50 ft., For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC886F, SC887D, SC888M, SC899G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC11306BL00 (FGC11306BL00)
- BREAK-UP Oven And Grill Cleaner And Degreaser, 19 Oz Aerosol Can, Liquid, Blue, 6 PK (CBD991206)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TZB1)
- 3M Burnishing Pad, 17 In, Aqua, PK5 (3100)
- SANITAIRE Brush Roll, 1 3/4 in Dia, White, PK3 (3362)
- SANITAIRE Round Belt for SC600-800 Series Upright Vacuums, 10PK (69153A)
- SANITAIRE Vacuum Part, Rear Wheel (725121)
- SANITAIRE Upright Vacuum Belt, Round, 24 Pack (6610012)
- SANITAIRE Supply Cord and Terminal (3868032)
- SANITAIRE Wand, Straight (140703)
- MI-T-M Unloader Kit, Seals Only (70-0044)
- Sanitaire Vacuum Parts