Shop All Portable Vacuums
Sanitaire
EXTEND Canister Vacuum SC3683D, 10 A Current, Red
Mfr # SC3683D
Zoro # G002696154
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 12"
- Weight 10 lbs
- Material Plastic
- Length 20 ft
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC3683D
- Zoro # G002696154
- UPC # 11120259421
- Country of Origin Mexico
- Category Portable Vacuums
Dimensions
Length | 20 ft |
Height | 11" |
Depth | 17" |
Width | 9" |
Diameter | 1.5" |
Details
Cleaning Path | 12" |
Weight | 10 lbs |
Material | Plastic |
Standards | UL Listed |
Color | Red |
Amps | 0.416666666666667 |
Description
Lightweight EXTEND canister vacuum offers increased portability and maneuverability. Includes tools for detail cleaning of multiple flooring types and above-floor applications; telescoping metal wand, combo carpet/bare floor tool, upholstery tool, crevice tool and dusting brush. Easy to carry using shoulder strap at just 10 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Container, Gray (RCP1868188CT)
- ROYAL BASKET TRUCKS Turnabout Trk, 48 Cu ft., Gray, Wire, A (R48-GRX-TAA-6UNN)
- MOEN Hotel / Motel Retracting Clothesline Bright Chrome (RR5506HD)
- PROTEAM Upper Service Assembly, For FreeFlex (510657)
- SANITAIRE Canister Vacuum, 135 CFM, 71 dBa (SC3683D)
- SANITAIRE FORCE QuietClean Upright Bagged Vacuum, Sealed HEPA, 23 lb, 4.5qt, Red (SC5815E)
- SANITAIRE FORCE QuietClean Bagged Upright Vacuum, Sealed HEPA, 17 lb, 4.5qt, Blk (SC5713A)
- SANITAIRE Backpack Vacuum Cleaner, 120 cfm, 120V, 6qt (SC412B)
- RICHPOWER Ash Vacuum (PAVC101)
- ATRIX ERGO Aviation Backpack HEPA Vacuum (VACBP400-GR)
- CLEANMAX CleanMax 6 Qt Backpack Vacuum (CMBP-6.2)
- Sanitaire Portable Vacuums