Shop All Floor Scrubber Parts
Sanitaire
Disturbulator Replacement
Mfr # 541041
Zoro # G5260297
original price:
$19.22
14% off
new price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4LU78
- Fits Brand Sanitaire
- For Use With Mfr. Model Number SC679, SC689, 4LU78
- Fits Vacuum Models SC679, SC689
- Fits Vacuum Brand Electrolux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 541041
- Zoro # G5260297
- Country of Origin Mexico
- Category Floor Scrubber Parts
Details
Item | Disturbulator Replacement |
For Use With | 4LU78 |
Fits Brand | Sanitaire |
For Use With Mfr. Model Number | SC679, SC689, 4LU78 |
Fits Vacuum Models | SC679, SC689 |
Fits Vacuum Brand | Electrolux |
For Vacuum Type | Upright Vacuum |
Description
Disturbulator Replacement, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Electrolux, Fits Vacuum Models SC679, SC689
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Original Scent Bathroom Cleaner 30 oz Liquid (30614)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR43)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5151-04)
- CASCADES PRO Toilet Paper, 12 PK (B080)
- SANITAIRE End Cap Cover, Rubber All Vibra Groomer (26059A)
- SANITAIRE Rear Axle (38590A)
- SANITAIRE Bag Assembly, No Zipper, Black (545822)
- SANITAIRE Rear Wheel, Fits Vacuum Models: SC688, SC689, SC886, SC887, SC888 (26242119N)
- SANITAIRE Handle Socket 8h057 (381831SV)
- SANITAIRE Filter, Pre Motor (71480)
- NOBLES/TENNANT RELAY - 36V, 005A, SPDT NO (398526)
- Sanitaire Floor Scrubber Parts