Shop All Floor Scrubber Parts
Sanitaire
Dist. Cap
Mfr # 26057A
Zoro # G8555696
product price: $3.45
/ea
Sold in multiples of 6 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sanitaire
- For Use With Mfr. Model Number SC675, SC684, SC688, SC695, SC881, SC882, SC883, SC886, SC887, SC888, SC899,
- Fits Vacuum Models SC675, SC684, SC688, SC695, SC881, SC882, SC883, SC886, SC887, SC888, SC899
- Fits Vacuum Brand Electrolux
- For Vacuum Type Upright Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 26057A
- Zoro # G8555696
- Country of Origin China
- Category Floor Scrubber Parts
Details
Item | Dist. Cap |
Fits Brand | Sanitaire |
For Use With Mfr. Model Number | SC675, SC684, SC688, SC695, SC881, SC882, SC883, SC886, SC887, SC888, SC899, |
Fits Vacuum Models | SC675, SC684, SC688, SC695, SC881, SC882, SC883, SC886, SC887, SC888, SC899 |
Fits Vacuum Brand | Electrolux |
For Vacuum Type | Upright Vacuum |
Description
Dist. Cap, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Electrolux, Fits Vacuum Models SC675, SC684, SC688, SC695, SC881, SC882, SC883, SC886, SC887, SC888, SC899
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Slide On Wet Mop Handle, Natural, Bamboo (4EMF9)
- TREWAX Cleanr Neutral Trwx 32Oz (887250032)
- SPARTAN CHEMICAL CO. 1 Quart Stainless Steel Cleaner (326503)
- PLASTICOVER Roll Dispenser, Gray, Steel, 24 in. W (PCA000024A)
- SANITAIRE Cap and Bearing Assembly (38138)
- SANITAIRE Spring, Handle Release (77136)
- SANITAIRE Bristle Strip Set 1 to 7 In, 1 to8-1/2 In (52264)
- SANITAIRE Aluminum Disturbulator, 16 In (53273)
- SANITAIRE Cord Retainer Set (53574A5)
- SANITAIRE Hood Spring, PK10 (53117)
- PIONEER-ECLIPSE PROPANE - FEMALE COUPLING (MP4500)
- Sanitaire Floor Scrubber Parts