Shop All Upright Vacuums
This Product is Discontinued
Sanitaire
Commercial Upright Vacuum (Discontinued)
Mfr # SC684G
Zoro # G3151815
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 12" W
- Air Flow 145 cfm
- Sound Level dBA 79 dBA
- Vacuum Capacity 18qt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # SC684G
- Zoro # G3151815
- UPC # 011120258356
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Power Cord Length | 50 ft. |
Details
Vacuum Product Grouping | Bagged Upright Vacuum |
Cleaning Path | 12" W |
Air Flow | 145 cfm |
Sound Level dBA | 79 dBA |
Vacuum Capacity | 18qt. |
Item | Upright Vacuum |
Net Weight | 15.4 lb. |
Filter Type | Standard |
Attachments | Not Included |
Amps | 7 |
Vacuum Bag Type | Shake Out Bag |
Description
Commercial Upright Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.