Shop All Vacuum Filters
Sanitaire
Cassette Filter, 1-3/32 H, 6-29/64" L
Mfr # 399389
Zoro # G9073301
original price:
$19.55
22% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Filter Product Grouping Cassette Filter
- Fits Vacuum Brand Sanitaire
- Fits Vacuum Models SC500
- Filtration Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 399389
- Zoro # G9073301
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width/Diameter | 4 3/4 in |
Height | 1 1/16 in |
Length | 6 7/16 in |
Details
For Vacuum Type | Backpack Vacuum |
Filter Product Grouping | Cassette Filter |
Fits Vacuum Brand | Sanitaire |
Fits Vacuum Models | SC500 |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Filter Efficiency | 99.97% at 3 micron |
Item | Cassette Filter |
Filter Reusability | Reusable |
Description
Cassette Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC500, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 3 micron, Filter Material Paper, Filter Reusability Reusable, Height 1 1/16 in, Length 6 7/16 in, Width/Diameter 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOERMAN Telescopic Pole 4Section 30 Foot (21461)
- PIG Sorbents, 9 gal, 3 in x 42 in, Acids, Bases, Unknowns, Pink, Polypropylene (124CR)
- TOUGH GUY Septic Tank Treatment, 1 gal., Bottle (36MG04)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- SANITAIRE Washable Dust Cup Filter for Vacuum (68903)
- SANITAIRE Filter, Micron Filter (61124)
- SANITAIRE Filter, HEPA, 1-1/2" L, Glass Fiber (68904)
- SANITAIRE Vacuum Cartridge Filter, 2-1/8" H, Foam (3007)
- SANITAIRE Filter, HEPA, 13 In. L (68910)
- SANITAIRE True HEPA Replacement Filter (68910)
- MI-T-M Filter Bag, Paper, Dry, 12" L, PK10 (PAP133)
- Sanitaire Vacuum Filters