Shop All Vacuum Parts
Sanitaire
Brushroll
Mfr # 161011
Zoro # G8232436
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Fits Vacuum Models SC9150, SC9180
- For Use With Mfr. Model Number SC9150, SC9180, 1TGZ5
- Fits Brand Sanitaire
- Fits Vacuum Brand Electrolux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 161011
- Zoro # G8232436
- Country of Origin Mexico
- Category Vacuum Parts
Details
Item | Brush Roller |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | SC9150, SC9180 |
For Use With Mfr. Model Number | SC9150, SC9180, 1TGZ5 |
Fits Brand | Sanitaire |
Fits Vacuum Brand | Electrolux |
For Use With | 1TGZ5 |
Description
Brush Roller, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Electrolux, Fits Vacuum Models SC9150, SC9180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK Dry Shampoo Brush, 12", Black (ORK237049)
- KRUD KUTTER Carpet Cleaner, 1 gal., Fresh, Bottle (CR012)
- MIDWEST RAKE Squeegee Blade, 36" L, 1/8" Notch, Rubber (79735)
- UNISAN Ostrich Feather Duster, 7" (UNS 13FD)
- SANITAIRE Replacement Brush Roller, Fits SC5700 (60844A10)
- SANITAIRE Paper Bag, PK5 (62370A10)
- SANITAIRE Pulley Motor (UAU00000000K06)
- SANITAIRE Battery, For Upright Vacuum, Fits Vacuum Models 55WP10 (3006)
- SANITAIRE Brush Roller (1623180)
- SANITAIRE Vacuum Part, Rear Wheel (725121)
- NILFISK-ADVANCE AMERICA Nilfisk Tool Box Mounting Kit For Use With Attix 33 & 44 (107413551)
- Sanitaire Vacuum Parts