Shop All Floor Scrubber Parts
Sanitaire
Bristle Strip Set 1 to 7 In, 1 to8-1/2 In
Mfr # 52264
Zoro # G5259317
original price:
$11.09
9% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Sanitaire
- For Use With Mfr. Model Number SC899
- Fits Vacuum Models SC899
- For Vacuum Type Upright Vacuum
- Fits Vacuum Brand Electrolux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 52264
- Zoro # G5259317
- Country of Origin Mexico
- Category Floor Scrubber Parts
Details
Item | Bristle Strip Set 1 to 7", 1 to 8-1/2" |
Fits Brand | Sanitaire |
For Use With Mfr. Model Number | SC899 |
Fits Vacuum Models | SC899 |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Brand | Electrolux |
Accessory Type | Bristle Strip Set 1 to 7", 1 to 8-1/2" |
Description
Bristle Strip Set 1 to 7 In., 1 to 8-1/2 In., For Vacuum Type Upright Vacuum, Fits Vacuum Brand Electrolux, Fits Vacuum Models SC899
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST ORANGE Permatex Fast Orange Fine Pumice Lotion Hand Cleaner (25219)
- ATRIX Atrix Backpack Series Replacement Hose (BP4)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Yellow, Cotton/Polyester (1TZC2)
- NORTHSHORE Extra Large Trash Bags, 1.5mil (thousandth of an inch), 25 PK (3281)
- SANITAIRE Rear Axle (38590A)
- SANITAIRE Bag Assembly, No Zipper, Black (545822)
- SANITAIRE Bottom Plate Assembly (25672A)
- SANITAIRE Fan Chamber Cover (137701)
- SANITAIRE Washer, Fan, PK10 (53148)
- SANITAIRE End Cap Cover, Rubber All Vibra Groomer (26059A)
- GOFER PARTS Replacment Brush Mount For Nilfisk/Advance 30034A (GBR0NP9200)
- Sanitaire Floor Scrubber Parts