Shop All Vacuum Bags
Sanitaire
Bag, Micro Allergen, Cloth, Reusable
Mfr # C3521400
Zoro # G4244134
original price:
$26.51
15% off
new price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Reusable
- Material Cloth
- Bag Type Cloth
- Filter Type Micro Filter
- For Vacuum Type Backpack Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # C3521400
- Zoro # G4244134
- Country of Origin United States
- Category Vacuum Bags
Details
Reusable | Reusable |
Material | Cloth |
Bag Type | Cloth |
Filter Type | Micro Filter |
Item | Vacuum Bag |
For Vacuum Type | Backpack Vacuum |
Ply Count | 1-Ply |
Bag Filtration Type | Standard |
Bag Reusability | Reusable |
Fits Vacuum Brand | Sanitaire |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
Bag Material | Cloth |
Fits Vacuum Models | SC412B |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC412B, Bag Filtration Type Standard, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER ErgoTec Ninja TBar 14 Inch (NI350)
- BOARDWALK Spray Bottle, 16oz., Clear, PK24 (512121)
- WINDEX Cleaners & Detergents, Bottle, Citrus, 4 PK (682265)
- KIMBERLY-CLARK Jumbo Roll Tp Dspensr Kc (09507)
- SANITAIRE Vacuum Bag, Paper, 6-1/2" H, PK5 (68104-10)
- SANITAIRE Bag, For Mfr. No. SC535A, Non-Reusable, PK5 (6213510)
- SANITAIRE Bag, Allergen, 1" L x 11-9/64" W, Paper, PK5 (6810310)
- SANITAIRE Stylemm Dust Bags, Allergen Filter, PK5, Standard, 5 PK (63253A-10)
- SANITAIRE Disposable Vacuum Bag, SD, PK5 (63262B)
- SANITAIRE Bag, Allergen, 2" L x 10-9/64" W, Paper, PK5 (6844010)
- SHOP-VAC Vacuum Bags, 3 PK (9193200)
- Sanitaire Vacuum Bags