Shop All Vacuum Bags
Sanitaire
Bag, Allergen, 1" L x 11-9/64" W, Paper, PK5
Mfr # 6810310
Zoro # G9468538
product price: $151.99
/pk 30, $5.07/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type Allergen
- Filter Type Allergen
- Type WA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 6810310
- Zoro # G9468538
- UPC # 023169139510
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1 in |
Width | 11-9/64" |
Length | 13 1/2 in |
Width/Diameter | 11 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | Allergen |
Filter Type | Allergen |
Type | WA |
Item | Vacuum Bag |
For Use With Mfr. Model Number | Mfr. No. SC6093A |
Fits Brand | Sanitaire(R) |
For Use With | Wide Area Vacuum |
Efficiency | Allergen |
Fits Vacuum Models | SC6093A |
Bag Filtration Type | Standard |
Bag Material | Paper |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Sanitaire |
For Vacuum Type | Upright Vacuum |
Ply Count | 2-Ply |
Bag Product Grouping | Vacuum Bag |
Bag Reusability | Non-Reusable |
Filter Efficiency | 90% at 1 micron |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC6093A, Bag Filtration Type Standard, Filter Efficiency 90 Percent at 1 micron, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1 in, Length 13 1/2 in, Width/Diameter 11 in, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 18 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT176)
- SUNBEAM Iron Organizer, White (3963000000)
- S.M. ARNOLD BRUSH BRASS BRISTLE UTILITY (AR95-657)
- RECKITT BENCKISER 32OZ Mop And Glo Cleaner (1920089333)
- SANITAIRE BAG 10-PACK - Fits Multiple Back Pack 10 qt (BV-3)
- SANITAIRE Disposable Dust Bags for Sanitaire Commercial Backpack Vacuum, PK50 (62370A-10)
- SANITAIRE Replacement Bag, PK10 (3769)
- SANITAIRE SD Premium Allergen Vacuum Bags for SC9100 Series, PK50 (EUR 63262-10)
- SANITAIRE Stylemm Dust Bags, Allergen Filter, PK5, Standard, 5 PK (63253A-10)
- SANITAIRE Style Z Vacuum Bags, PK5 (63881A-10)
- EUREKA / SANITAIRE BAG CLOTH - SHAKE OUT - RED (54582-1)
- Sanitaire Vacuum Bags