Shop All Vacuum Bags
Sanitaire
Bag, Allergen, 1-1/2" Lx7-1/2" W, Paper, PK5
Mfr # 6529710
Zoro # G9463881
product price: $34.59
/pk 50, $0.69/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type Allergen
- Filter Type Allergen
- Type mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 6529710
- Zoro # G9463881
- UPC # 023169150232
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 8 in |
Length | 1 1/2 in |
Width | 7-1/2" |
Width/Diameter | 1 1/2 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | Allergen |
Filter Type | Allergen |
Type | mm |
Item | Vacuum Bag |
For Use With | Canister Vacuum |
For Use With Mfr. Model Number | Series SC3600 |
Fits Brand | Sanitaire(R) |
Efficiency | Allergen |
Bag Material | Paper |
Fits Vacuum Brand | Sanitaire |
Bag Product Grouping | Vacuum Bag |
Ply Count | 2-Ply |
Fits Vacuum Models | SC3683B, SC3687A |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
For Vacuum Type | Canister Vacuum |
Filter Efficiency | 55% at 1 micron |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC3683B, SC3687A, Bag Filtration Type Standard, Filter Efficiency 55 Percent at 1 micron, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 8 in, Length 1 1/2 in, Width/Diameter 1 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER 1 gal. Concentrated Degreaser (737G1)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4408)
- TOUGH GUY Scrubbing Pad, Green, Size 16", Round, PK5 (402W29)
- VIKAN Handle, Polypropylene, Blue, 6-1/2 in. (29343)
- SANITAIRE Disposable Dust Bags for Sanitaire Commercial Backpack Vacuum, PK50 (62370A-10)
- SANITAIRE Style LS, 50 PK (EUR 63256A10CT)
- SANITAIRE SD Premium Allergen Vacuum Bags for SC9100 Series, PK50 (EUR 63262-10)
- SANITAIRE Bag, For Mfr. No. SC535A, Non-Reusable, PK5 (6213510)
- SANITAIRE BAG 10-PACK - Fits Multiple Back Pack 10 qt (BV-3)
- SANITAIRE Style Z Vacuum Bags, PK5 (63881A-10)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007744)
- Sanitaire Vacuum Bags