Shop All Floor Scrubber Parts
Sanitaire
Aluminum Disturbulator, 16 In
Mfr # 53273
Zoro # G5270474
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3U478
- For Use With Mfr. Model Number SC899, 3U478
- Fits Brand Sanitaire
- Fits Vacuum Models SC899
- Fits Vacuum Brand Electrolux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanitaire
- MFR # 53273
- Zoro # G5270474
- Country of Origin Mexico
- Category Floor Scrubber Parts
Details
Item | Aluminum Disturbulator, 16" |
For Use With | 3U478 |
For Use With Mfr. Model Number | SC899, 3U478 |
Fits Brand | Sanitaire |
Fits Vacuum Models | SC899 |
Fits Vacuum Brand | Electrolux |
For Vacuum Type | Upright Vacuum |
Description
Aluminum Disturbulator, 16 In., For Vacuum Type Upright Vacuum, Fits Vacuum Brand Electrolux, Fits Vacuum Models SC899
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READ RIGHT Cleaning Wipes, White, Bag, Cloth, 75 Wipes, 6 x 6 in, Unscented, 75 PK (REARR1250)
- TECHSPRAY 7/8 in W Utility Brush, Medium, 8 3/8 in L Handle, 2 1/8 in L Brush, Brown, Wood (2022-1)
- MIDLAB Protein laundry stain remover, 6PK (600400-06)
- 3M White Super Polish Pad 4100, 21 in, PK5 (4100)
- SANITAIRE Switch Assembly, For Use With Mfr. Model Number: SC678, SC679, SC688, SC689 (137385)
- SANITAIRE Adapter, Hose (71725313N)
- SANITAIRE End Cap Cover, Rubber All Vibra Groomer (26059A)
- SANITAIRE Bottom Plate Assembly (25672A)
- SANITAIRE Cap and Bearing Assembly (38138)
- SANITAIRE Base Assembly (5574212)
- DEWALT 35MM Rubber Adapter For DEWALT Dust Extractors (DWV9120)
- Sanitaire Floor Scrubber Parts