Shop All Casual Shoes
Sanita
UMAMI-O2 Men's Sneaker in Black, Size 9.5-10, PR
Mfr # 905001-002-44
Zoro # G110068225
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Men's
- Color Black
- Outsole Material PU/Rubber
- Upper Material Nubuk leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 905001-002-44
- Zoro # G110068225
- UPC # 190947100847
- Country of Origin China
- Category Casual Shoes
Dimensions
Size | 9.5-10 |
Footwear Width | M |
Details
Item | Sneaker |
Gender | Men's |
Color | Black |
Outsole Material | PU/Rubber |
Upper Material | Nubuk leather |
Description
Safety sneaker with slip- and oil-resistant PU/rubber outsole and nubuk upper. EN ISO20347. Slip-, and oil-resistant PU/Rubber outsole; antistatic. High performance shock-absorbption. Removable footbed. Removable footbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform LCHL675XVE Caution Hot Label, 5"W x 3-1/2"H, Dura-Vinyl„¢, 1/Pack, LCHL675XVE (LCHL675XVE)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (GHR4-GREEN)
- ZORO SELECT 5 ft. L x Rubber; Closed Cell Vinyl Foam, 1" Thick (6FHG1)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 20 to 29, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-20-29)
- SANITA TRIDENT Women's Sneaker in Black, Size 4.5-5, PR (204525-002-36)
- SANITA MORSE Women's Leather Open Back Clog in Antique Brown, Size 4.5-5, PR (1200038-078-36)
- SANITA CONVEX Women's Sneaker in Black, Size 4.5-5, PR (204022-002-36)
- SANITA CONCAVE Men's Sneaker in Black, Size 8.5-9, PR (204024-002-43)
- SANITA TRIDENT Men's Sneaker in Grey, Size 10.5-11, PR (204525-020-45)
- SANITA MORSE Women's Leather Open Back Clog in Chestnut, Size 5.5-6, PR (1200038-003-37)
- SHOES FOR CREWS Cobalt Women's Casual Slip Resistant Shoe, Size 10 (66709)
- Sanita Casual Shoes