Shop All Casual Shoes
Sanita
UMAMI-O2 Men's Sneaker in Black, Size 10.5-11, PR
Mfr # 905001-002-45
Zoro # G410068208
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Men's
- Color Black
- Upper Material Nubuk leather
- Outsole Material PU/Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 905001-002-45
- Zoro # G410068208
- UPC # 190947100854
- Country of Origin China
- Category Casual Shoes
Dimensions
Size | 10.5-11 |
Footwear Width | M |
Details
Item | Sneaker |
Gender | Men's |
Color | Black |
Upper Material | Nubuk leather |
Outsole Material | PU/Rubber |
Description
Safety sneaker with slip- and oil-resistant PU/rubber outsole and nubuk upper. EN ISO20347. Slip-, and oil-resistant PU/Rubber outsole; antistatic. High performance shock-absorbption. Removable footbed. Removable footbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shoe Covers, Polypropylene, Slip Resistant, 6 in Overall Height, Elastic Closure, Blue, Pack of 100 (60EE99)
- GUARDIAN EQUIPMENT Halo Series 50 ft.L Self Retracting Lifeline (10917)
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-36T-GB)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Cone Shape, 30 dB, Blue/Yellow (7000127186)
- SANITA TRIDENT Men's Sneaker in Grey, Size 10.5-11, PR (204525-020-45)
- SANITA MORSE Women's Leather Open Back Clog in Chestnut, Size 5.5-6, PR (1200038-003-37)
- SANITA TRIDENT Women's Sneaker in Black, Size 4.5-5, PR (204525-002-36)
- SANITA CONVEX Women's Sneaker in Black, Size 4.5-5, PR (204022-002-36)
- SANITA TRIDENT Women's Sneaker in Black, Size 6.5-7, PR (204525-002-38)
- SANITA TRIDENT Women's Sneaker in Blue, Size 4.5-5, PR (204525-005-36)
- SLOGGERS Women's Garden/Rain Shoes 8 US Black Polka Dot (5113BP08)
- Sanita Foot Protection