Shop All Casual Shoes
Sanita
TRIDENT Women's Sneaker in Black, Size 6.5-7, PR
Mfr # 204525-002-38
Zoro # G710067826
product price: $83.45
/pr
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material EVA/Rubber
- Upper Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 204525-002-38
- Zoro # G710067826
- UPC # 190947109482
- Country of Origin China
- Category Casual Shoes
Dimensions
Size | 6.5-7 |
Footwear Width | M |
Details
Item | Sneaker |
Gender | Women's |
Color | Black |
Outsole Material | EVA/Rubber |
Upper Material | Textile |
Description
Slip on textile safety sneaker. Slip-, and oil-resistant EVA outsole; antistatic. Shock-absorbing heel. Removable footbed. Removable footbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 110 Gallon Drum Storage Safety Cabinet, Manual Close w/ Rollers (316105)
- ROCK EXOTICA RockO WireEye Oval Auto Lock Carabiner (35662)
- SCRUB ZONE Scrub Pants, L, Gray, Unisex (85221)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 2XL (UPA542-XXL-BLKYLW)
- SANITA TRIDENT Women's Sneaker in Black, Size 4.5-5, PR (204525-002-36)
- SANITA TRIDENT Women's Sneaker in Blue, Size 4.5-5, PR (204525-005-36)
- SANITA MORSE Women's Leather Open Back Clog in Antique Brown, Size 4.5-5, PR (1200038-078-36)
- SANITA CONCAVE Men's Sneaker in Black, Size 8.5-9, PR (204024-002-43)
- SANITA TRIDENT Men's Sneaker in Grey, Size 10.5-11, PR (204525-020-45)
- SANITA CONVEX Women's Sneaker in Black, Size 4.5-5, PR (204022-002-36)
- LFC, LLC Genuine Grip® Women's Comfort Oxford Shoes, Size 6.5W, Black (720-6.5W)
- Sanita Foot Protection