Shop All Casual Shoes
Sanita
TRIDENT Women's Sneaker in Black, Size 4.5-5, PR
Mfr # 204525-002-36
Zoro # G610067377
product price: $83.45
/pr
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material EVA/Rubber
- Upper Material Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 204525-002-36
- Zoro # G610067377
- UPC # 190947109468
- Country of Origin China
- Category Casual Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Sneaker |
Gender | Women's |
Color | Black |
Outsole Material | EVA/Rubber |
Upper Material | Textile |
Description
Slip on textile safety sneaker. Slip-, and oil-resistant EVA outsole; antistatic. Shock-absorbing heel. Removable footbed. Removable footbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Orange Safety Cone 28 in. H X 14.5 in. W (HD0202)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (ATCP1815/O/10)
- STEINER Cotton Jacket, Flame Resist, 30", Green, L (1030MB-L)
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, L, No Pockets (TR88061)
- SANITA TRIDENT Women's Sneaker in Blue, Size 4.5-5, PR (204525-005-36)
- SANITA TRIDENT Women's Sneaker in Black, Size 6.5-7, PR (204525-002-38)
- SANITA MORSE Women's Leather Open Back Clog in Chestnut, Size 5.5-6, PR (1200038-003-37)
- SANITA MORSE Women's Leather Open Back Clog in Antique Brown, Size 4.5-5, PR (1200038-078-36)
- SANITA CONVEX Women's Sneaker in Black, Size 4.5-5, PR (204022-002-36)
- SANITA CONCAVE Men's Sneaker in Black, Size 8.5-9, PR (204024-002-43)
- Sanita Casual Shoes