Shop All Dress Shoes
Sanita
SONJA Cabrio Women's Open Back Clog in Black, Size 8.5-9, PR
Mfr # 457847-002-40
Zoro # G110068041
product price: $118.99
/pr
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Upper Material Cabrio Leather
- Outsole Material Polyurethane
- Series SONJA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 457847-002-40
- Zoro # G110068041
- UPC # 816377010401
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Item | Open Back Clog |
Color | Black |
Gender | Women's |
Upper Material | Cabrio Leather |
Outsole Material | Polyurethane |
Series | SONJA |
Description
Cabrio leather open back clog. Padded Instep. Easy to slip on/off. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Number Label, 5, Black, PK50 (2980)
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- ERB SAFETY Sweatshirt, Hooded, Zipper, Hi-Viz, Lime, XL (61527)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (BD110PF)
- SANITA FLYWAY Women's Open Back Clog in Vintage Floral Print, Size 4.5-5, PR (478606-007-39)
- SANITA VIPER Women's Embosed Leather Clog in Light Grey Snake, Size 9.5-10, PR (478516-073-41)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Multicolour, Size 8.5-9, PR (478506-090-40)
- SANITA SWANZEY Women's Closed Back Clog in Delicate Floral, Size 8.5-9, PR (475636-090-40)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Black, Size 8.5-9, PR (478106-002-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 7.5-8, PR (457406W-004-39)
- THOROGOOD SHOES Oxford Shoes, Men, 11-1/2W, 8 in. H, Blk, PR (834-6905)
- Sanita Dress Shoes