Shop All Steel Toe Boots
Sanita
Size 8.5-9 Women's Steel-Toe PU-Coated Safety Clog, Black
Mfr # 1504022-002-40
Zoro # G710067499
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Upper Color Black
- Footwear Sole Pattern Plain
- Upper Material PU-coated leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanita
- MFR # 1504022-002-40
- Zoro # G710067499
- UPC # 190947133715
- Country of Origin Poland
- Category Steel Toe Boots
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Gender | Women's |
Upper Color | Black |
Item | Steel-Toe PU-Coated Safety Clog |
Footwear Sole Pattern | Plain |
Upper Material | PU-coated leather |
Outsole Material | Polyurethane |
Color | Black |
Description
Steel-Toe PU-Coated Safety Clog. Slip- and oil-resistant outsole. Rocker Bottom. Padded instep; Anatomically correct removable footbed. Removable anatomically correct footbed with breathable cushioned microfiber insole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Blue (170621)
- DAP Fire Barrier Spray Foam Sealant, Aerosol Can, Orange (501212)
- BRADY Circuit Breaker Lockout (176495)
- SANITA Size 8.5-9 Men's Steel-Toe PU-Coated Safety Clog, Black (1504022-002-43)
- ARIAT Size 10 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- CAROLINA SHOE Size 9-1/2EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- DANNER Chelsea Boot, D, 15, Brown, PR (15484-15D)
- GENUINE GRIP Size 8-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (7800-8.5W)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- TONY LAMA BOOT CO 8 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 80 D)
- Sanita Foot Protection