Shop All Steel Toe Boots
Sanita
Size 8.5-9 Men's Steel-Toe PU-Coated Safety Clog, Black
Mfr # 1504022-002-43
Zoro # G610067483
product price: $186.99
/pr
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Upper Color Black
- Outsole Material Polyurethane
- Footwear Sole Pattern Plain
- Upper Material PU-coated leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 1504022-002-43
- Zoro # G610067483
- UPC # 190947133746
- Country of Origin Poland
- Category Steel Toe Boots
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Gender | Men's |
Upper Color | Black |
Item | Steel-Toe PU-Coated Safety Clog |
Outsole Material | Polyurethane |
Footwear Sole Pattern | Plain |
Upper Material | PU-coated leather |
Color | Black |
Description
Steel-Toe PU-Coated Safety Clog. Slip- and oil-resistant outsole. Rocker Bottom. Padded instep; Anatomically correct removable footbed. Removable anatomically correct footbed with breathable cushioned microfiber insole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRABBER WARMERS Warmers Mini Hand Warmer 2 pk (HWES)
- MUCK BOOT CO Edgewater II, Moss, 10, PR (EWH-333T-MS-100)
- TOUGH DUCK Duck Safety Vest, SV061-BLACK-L (SV061)
- WELLS LAMONT Glv Duck Thnsulat Lg (1075LK-NEW)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- MICHELIN Size 13 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- ARIAT Size 7 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- Sanita Foot Protection