Shop All Steel Toe Boots
Sanita
Size 7.5-8 Women's Steel-Toe PU-Coated Safety Clog, Black
Mfr # 1504022-002-39
Zoro # G010067540
product price: $186.99
/pr
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Upper Color Black
- Footwear Sole Pattern Plain
- Outsole Material Polyurethane
- Upper Material PU-coated leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 1504022-002-39
- Zoro # G010067540
- UPC # 190947133708
- Country of Origin Poland
- Category Steel Toe Boots
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Gender | Women's |
Upper Color | Black |
Item | Steel-Toe PU-Coated Safety Clog |
Footwear Sole Pattern | Plain |
Outsole Material | Polyurethane |
Upper Material | PU-coated leather |
Color | Black |
Description
Steel-Toe PU-Coated Safety Clog. Slip- and oil-resistant outsole. Rocker Bottom. Padded instep; Anatomically correct removable footbed. Removable anatomically correct footbed with breathable cushioned microfiber insole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 95-Gallon Drum Spill Control Kit Refill - Universal Application (SKR-95-R)
- REEBOK Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- ACCUFORM Fire Safety Label, LFXG528VSP (LFXG528VSP)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, S (65120503S)
- SANITA Size 8.5-9 Men's Steel-Toe PU-Coated Safety Clog, Black (1504022-002-43)
- XENA 6-Inch Work Boot, M, 8 1/2, Black, PR (OM-01)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4690)
- ARIAT Size 8-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- MICHELIN Size 11 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- Sanita Steel Toe Boots