Shop All Slides and Sandals
Sanita
SANSI Women's Closed Toe Sandal in Teal, Size 10.5-11, PR
Mfr # 474048-019-42
Zoro # G010067564
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Upper Material PU Leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanita
- MFR # 474048-019-42
- Zoro # G010067564
- UPC # 190947133050
- Country of Origin Poland
- Category Slides and Sandals
Dimensions
Size | 10.5-11 |
Footwear Width | M |
Details
Color | Teal |
Item | Sandal |
Upper Material | PU Leather |
Outsole Material | Polyurethane |
Description
PU leather closed-toe professional sandal. APMA approved. Adjustable strap with buckle. Anatomically correct footbed with microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - 4X-Large/5X-Large (48-73-5164)
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- HONEYWELL Filter/Cartridge Combo, Olive, 4 PK (PA7DEHE)
- BRADY Label, 5in.Hx, 7in.W, Danger Arc Flash, PK5 (145975)
- SANITA SANSI Women's Closed Toe Sandal in Chestnut, Size 7.5-8, PR (474048-003-39)
- SANITA SANSI Women's Closed Toe Sandal in Chestnut, Size 8.5-9, PR (474048-003-40)
- SANITA SANSI Women's Closed Toe Sandal in Teal, Size 8.5-9, PR (474048-019-40)
- XTRATUF Unisex Riptide Sandal, STORMY BLUE, M, Size 9 (XRS200)
- GEORGIA BOOT Georgia Boot AMP Slide Sandal (GB00600 M 050)
- XTRATUF Unisex Riptide Sandal, SAND, M, Size 9 (XRS100)
- GEORGIA BOOT Georgia Boot AMP Slide Sandal (GB00600 M 080)
- Sanita Foot Protection