Shop All Slides and Sandals
Sanita
SANSI Women's Closed Toe Sandal in Chestnut, Size 7.5-8, PR
Mfr # 474048-003-39
Zoro # G910067800
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Outsole Material Polyurethane
- Upper Material PU Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 474048-003-39
- Zoro # G910067800
- UPC # 190947133104
- Country of Origin Poland
- Category Slides and Sandals
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Color | Chestnut |
Item | Sandal |
Outsole Material | Polyurethane |
Upper Material | PU Leather |
Description
PU leather closed-toe professional sandal. APMA approved. Adjustable strap with buckle. Anatomically correct footbed with microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Orange/Red, S (53YK83)
- TAPE LOGIC Tape Logic® Number Labels, "2", 2" Circle, Black, 500/Roll (DL6770)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (BHG2-04-L)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y2X)
- SANITA SANSI Women's Closed Toe Sandal in Teal, Size 8.5-9, PR (474048-019-40)
- SANITA SANSI Women's Closed Toe Sandal in Chestnut, Size 8.5-9, PR (474048-003-40)
- XTRATUF Unisex Riptide Sandal, STORMY BLUE, M, Size 9 (XRS200)
- REGISTRY Slippers, Heavy Weight Terry, (TERRYHEAVY)
- GEORGIA BOOT Georgia Boot AMP Slide Sandal (GB00600 M 080)
- GEORGIA BOOT Georgia Boot AMP Slide Sandal (GB00600 M 050)
- Sanita Foot Protection