Shop All Dress Shoes
Sanita
SABEL Women's Closed Back Clog in Charcoal, Size 7.5-8, PR
Mfr # 457876-056-39
Zoro # G510067491
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Patent Leather
- Series SABEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanita
- MFR # 457876-056-39
- Zoro # G510067491
- UPC # 190947120661
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Charcoal |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Patent Leather |
Series | SABEL |
Description
Patent leather certified slip resistant clog. Padded Instep. Certified Slip Resistant. Cushioned microfiber insole. Rocker Bottom. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Black (A010CA03)
- HEXARMOR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11-31002-02)
- 3M Safety Glasses, SecureFit Series, Scotchgard Anti-Fog, Indoor/Outdoor, Black/Blue Frame, Clear Lens (1334247)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (8174/U)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 6.5-7, PR (470638-004-38)
- SANITA PROFESSIONAL PU Men's Closed Back Clog in Black, Size 6.5-7, PR (1500006M-002-41)
- SANITA RAVENA Women's Closed Back Clog in Shimmery Grey Camo, Size 8.5-9, PR (477916-002-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 8.5-9, PR (457406W-004-40)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 5.5-6, PR (478106-015-37)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- SHOES FOR CREWS Valet Men's Dress Slip Resistant Shoe, Wide, Size 9 (99224W)
- Sanita Dress Shoes