Shop All Dress Shoes
Sanita
RUMNEY Women's Floral Iridescent Embossed Clog in Black/Silver, Size 8.5-9, PR
Mfr # 478506-002-40
Zoro # G010068103
product price: $140.99
/pr
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Upper Material Embossed Printed leather
- Outsole Material Polyurethane
- Series RUMNEY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 478506-002-40
- Zoro # G010068103
- UPC # 190947130967
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Item | Clog |
Color | Silver |
Gender | Women's |
Upper Material | Embossed Printed leather |
Outsole Material | Polyurethane |
Series | RUMNEY |
Description
Embossed printed leather. APMA approved. Cushioned microfiber insole. Anatomically correct footbed with microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMG-C91-008)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KE-GL40 M)
- CHILL-ITS BY ERGODYNE Bandana, Orange/Red, Flames (6705)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Brn (102776-211-46x32)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Multicolour, Size 7.5-8, PR (478506-090-39)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Multicolour, Size 8.5-9, PR (478506-090-40)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Black/Silver, Size 7.5-8, PR (478506-002-39)
- SANITA NINA Women's Suede Leather Closed Back Clog in Midnight, Size 7.5-8, PR (471106-029-39)
- SANITA FLYWAY Women's Open Back Clog in Vintage Floral Print, Size 4.5-5, PR (478606-007-36)
- SANITA SWANZEY Women's Closed Back Clog in Delicate Floral, Size 8.5-9, PR (475636-090-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 5.5-6, PR (457406W-004-37)
- Sanita Dress Shoes