Shop All Dress Shoes
Sanita
RUMNEY Women's Floral Iridescent Embossed Clog in Black/Silver, Size 7.5-8, PR
Mfr # 478506-002-39
Zoro # G710068151
product price: $140.99
/pr
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Embossed Printed leather
- Series RUMNEY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 478506-002-39
- Zoro # G710068151
- UPC # 190947130950
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Clog |
Color | Silver |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Embossed Printed leather |
Series | RUMNEY |
Description
Embossed printed leather. APMA approved. Cushioned microfiber insole. Anatomically correct footbed with microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Pouch, Unfilled, Bag, Red (S1010)
- MCR SAFETY Hi-Vis Mechanics Gloves, 2XL, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901XXL)
- MECHANIX WEAR Mechanics Gloves, Black, 11, PR (S1DE-05-011)
- AVENGER SAFETY FOOTWEAR Size 7 BREAKER CT, WOMENS PR (A7287-7M)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Black/Silver, Size 8.5-9, PR (478506-002-40)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Multicolour, Size 8.5-9, PR (478506-090-40)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Multicolour, Size 7.5-8, PR (478506-090-39)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 9.5-10, PR (476676-025-41)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 6.5-7, PR (470638-705-38)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 8.5-9, PR (470638-007-40)
- SANITA LINDSEY Women's Closed Back Clog in Steel, Size 5.5-6, PR (73457506-056-37)
- Sanita Dress Shoes