Shop All Dress Shoes
Sanita
ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 4.5-5, PR
Mfr # 476676-004-36
Zoro # G910067541
product price: $92.19
/pr
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Polyurethane-coated Leather
- Series ROXBURY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 476676-004-36
- Zoro # G910067541
- UPC # 190947119870
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Red |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Polyurethane-coated Leather |
Series | ROXBURY |
Description
White polka dots on solid color background. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A20 Apron, 28" x 40", White, One Size Fits All, PK100 (417-36550)
- TALON TRAX Boots, Blue, 14, Mens, 15" H, Pull On, PR (445L48)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- PORTWEST Iona Cotton Coverall, Med (C814)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 9.5-10, PR (476676-004-41)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 9.5-10, PR (476676-025-41)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 7.5-8, PR (476676-025-39)
- SANITA LINDSEY Women's Closed Back Clog in Steel, Size 10.5-11, PR (73457506-056-42)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 7.5-8, PR (457806W-002-39)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 5.5-6, PR (457406W-004-37)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- Sanita Dress Shoes