Shop All Dress Shoes
Sanita
ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 10.5-11, PR
Mfr # 476676-004-42
Zoro # G210067890
product price: $83.45
/pr
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Polyurethane-coated Leather
- Series ROXBURY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 476676-004-42
- Zoro # G210067890
- UPC # 190947119931
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 10.5-11 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Red |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Polyurethane-coated Leather |
Series | ROXBURY |
Description
White polka dots on solid color background. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILICERS Traction Sole, M, Yellow/Black, PR (GRIP-800-02)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phs, LED, 2.42W (EVCUGW)
- GUARDIAN PURE SAFETY GROUP 12 INCH DIA. X 6 INCH DEEP (CBFR12OR)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (18-11001)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 7.5-8, PR (476676-025-39)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 9.5-10, PR (476676-004-41)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 9.5-10, PR (476676-025-41)
- SANITA SWANZEY Women's Closed Back Clog in Delicate Floral, Size 7.5-8, PR (475636-090-39)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Black, Size 10.5-11, PR (450206M-002-45)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Antique Brown, Size 10.5-11, PR (450206M-078-45)
- SANITA RESTIN Women's Open Back Clog in Lava Lamp, Size 4.5-5, PR (478626-090-40)
- Sanita Dress Shoes