Shop All Dress Shoes
Sanita
ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 7.5-8, PR
Mfr # 476676-025-39
Zoro # G010067908
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Upper Material Polyurethane-coated Leather
- Outsole Material Polyurethane
- Series ROXBURY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanita
- MFR # 476676-025-39
- Zoro # G010067908
- UPC # 190947132862
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Green |
Gender | Women's |
Upper Material | Polyurethane-coated Leather |
Outsole Material | Polyurethane |
Series | ROXBURY |
Description
White polka dots on solid color background. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 3yr (300-KS-3)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB7020SDNT)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-HI_18x24 (T1-1073-HI_18x24)
- BRADY HMIG Label, Self-Adhesive Paper, PK500 (99185)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 10.5-11, PR (476676-004-42)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 9.5-10, PR (476676-004-41)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 9.5-10, PR (476676-025-41)
- SANITA AVA Women's Vegan Closed Back Clog in Navy, Size 7.5-8, PR (477946-029-39)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black, Size 7.5-8, PR (1500006W-002-39)
- SANITA SONJA Cabrio Women's Open Back Clog in Black, Size 8.5-9, PR (457847-002-40)
- SANITA LINDSEY Women's Closed Back Clog in Steel, Size 5.5-6, PR (73457506-056-37)
- Sanita Dress Shoes