Shop All Dress Shoes
Sanita
RAVENA Women's Closed Back Clog in Shimmery Grey Camo, Size 7.5-8, PR
Mfr # 477916-002-39
Zoro # G410067515
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Black
- Gender Women's
- Upper Material Printed Leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 477916-002-39
- Zoro # G410067515
- UPC # 190947124751
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Black |
Gender | Women's |
Upper Material | Printed Leather |
Outsole Material | Polyurethane |
Series | RAVENA |
Description
Shimmery grey camo print. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Quad 500 Faceshield (14230)
- CARHARTT Short Sleeve Henley, Black, 2XL (K84-BLK XXL REG)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Medium, 100 Pack (ND4020)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468W47 (468W47)
- SANITA RAVENA Women's Closed Back Clog in Shimmery Grey Camo, Size 8.5-9, PR (477916-002-40)
- SANITA SONJA Cabrio Women's Open Back Clog in Black, Size 8.5-9, PR (457847-002-40)
- SANITA SONJA Textured Oil Women's Open Back Clog in Black, Size 5.5-6, PR (450247-002-37)
- SANITA SABEL Women's Closed Back Clog in Charcoal, Size 7.5-8, PR (457876-056-39)
- SANITA LINDSEY Women's Closed Back Clog in Steel, Size 5.5-6, PR (73457506-056-37)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Black, Size 8.5-9, PR (478106-002-40)
- SANITA KARL PU Men's Open Back Clog in Black, Size 7.5-8, PR (1500050-002-42)
- Sanita Dress Shoes