Shop All Dress Shoes
Sanita
RAMONE Women's Closed Back Clog in Black, Size 5.5-6, PR
Mfr # 479201-002-37
Zoro # G510067613
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Black
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Smooth Oiled leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanita
- MFR # 479201-002-37
- Zoro # G510067613
- UPC # 190947135498
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 5.5-6 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Black |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Smooth Oiled leather |
Series | RAMONE |
Description
Studded smooth oil clog with adjustable velcro strap. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Back Support Belt, Black, Size: Medium (BB800BK (M))
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK12 (S31KAS12BLU)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Black Shadows With Broom (HSB-V1-GRAY/BLACK-KIT)
- ENVIROTACK&TRADE EnviroTack 24x36 30-Layer Blue Disposable Adhesive Mat (PS 2436 38 B)
- SANITA RAMONE Women's Closed Back Clog in Black, Size 8.5-9, PR (479201-002-40)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 8.5-9, PR (73457506-002-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 5.5-6, PR (457406W-004-37)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Black/Silver, Size 7.5-8, PR (478506-002-39)
- SANITA PROFESSIONAL PU Men's Closed Back Clog in Black, Size 6.5-7, PR (1500006M-002-41)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 10.5-11, PR (470638-004-42)
- Sanita Foot Protection