Shop All Dress Shoes
Sanita
PROFESSIONAL Textured Oil Women's Closed Back Clog in Black, Size 7.5-8, PR
Mfr # 450206W-002-39
Zoro # G310068209
product price: $106.99
/pr
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Upper Material Textured Oiled leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 450206W-002-39
- Zoro # G310068209
- UPC # 816377013754
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Black |
Gender | Women's |
Upper Material | Textured Oiled leather |
Outsole Material | Polyurethane |
Description
Textured Oil clog. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA CAUTION RADIATION Sign, Radioactive Materials, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-CR-A-1014-L-10189)
- 3M SCOTT Carry Strap, ELSA-N, For IDLH, 8007210 (8007210)
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- BRADY Label, Vinyl, Color White, 1/2" W (M6C-500-595-WT)
- SANITA PROFESSIONAL Textured Oil Wide Women's Closed Back Clog in Black, Size 7.5-8, PR (450211-002-39)
- SANITA PROFESSIONAL Textured Oil Wide Women's Closed Back Clog in Black, Size 11.5-12, PR (450211-002-43)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 7.5-8, PR (470638-705-39)
- SANITA PROFESSIONAL PU Men's Closed Back Clog in Black, Size 6.5-7, PR (1500006M-002-41)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Multicolour, Size 8.5-9, PR (478506-090-40)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 8.5-9, PR (73457506-002-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 8.5-9, PR (457406W-079-40)
- Sanita Dress Shoes