Shop All Dress Shoes
Sanita
PROFESSIONAL Textured Oil Wide Women's Closed Back Clog in Black, Size 11.5-12, PR
Mfr # 450211-002-43
Zoro # G610067384
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Textured Oiled leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 450211-002-43
- Zoro # G610067384
- UPC # 816377014157
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 11.5-12 |
Footwear Width | W |
Details
Item | Closed Back Clog |
Color | Black |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Textured Oiled leather |
Description
Textured Oil clog in wide width. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Latex Free Glove, 48126VP Loose, 9, PR (48-126VP)
- CONDOR Safety Vest, Yellow/Green, 2XL/3XL (491T11)
- OCCUNOMIX Cooling Towel, Yellow, Polyester (TD400-HVY)
- 5.11 Size 9 Men's 8 in Work Boot Composite Work Boot, Black (12354)
- SANITA PROFESSIONAL Textured Oil Women's Closed Back Clog in Black, Size 7.5-8, PR (450206W-002-39)
- SANITA PROFESSIONAL Textured Oil Wide Women's Closed Back Clog in Black, Size 7.5-8, PR (450211-002-39)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black, Size 7.5-8, PR (1500006W-002-39)
- SANITA CLARE Women's Mary-Jane Clog in Black, Size 9.5-10, PR (477953-002-41)
- SANITA LINDSEY Women's Closed Back Clog in Steel, Size 5.5-6, PR (73457506-056-37)
- SANITA INKWELL Women's Open Back Clog in Black Brush Blot, Size 8.5-9, PR (479656-002-40)
- SANITA SONJA PU Women's Open Back Clog in Black, Size 6.5-7, PR (1500047-002-38)
- Sanita Foot Protection