Shop All Dress Shoes
Sanita
PROFESSIONAL Textured Oil Men's Closed Back Clog in Black, Size 8.5-9, PR
Mfr # 450206M-002-43
Zoro # G810067535
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Outsole Material Polyurethane
- Upper Material Textured Oiled leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 450206M-002-43
- Zoro # G810067535
- UPC # 840755136476
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Black |
Gender | Men's |
Outsole Material | Polyurethane |
Upper Material | Textured Oiled leather |
Description
Textured Oil clog. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- CONDOR Flame-Retardant Treated Cotton Sleeves, 18 In, Org, PR (5WYT2)
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - Large (48-22-8922)
- BRADY Arc Flash Protection Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (99457)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Antique Brown, Size 12.5-13, PR (450206M-078-47)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Black, Size 10.5-11, PR (450206M-002-45)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Antique Brown, Size 10.5-11, PR (450206M-078-45)
- SANITA TIVOLI Women's Closed Back Clog in Multicolor Stripes, Size 6.5-7, PR (477926-090-38)
- SANITA PROFESSIONAL PU Men's Closed Back Clog in Black, Size 8.5-9, PR (1500006M-002-43)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 6.5-7, PR (73457506-002-38)
- SANITA GARDENIA Women's Open Back Clog in Floral Ocean, Size 7.5-8, PR (479626-075-39)
- Sanita Foot Protection