Shop All Dress Shoes
Sanita
PROFESSIONAL Textured Oil Men's Closed Back Clog in Antique Brown, Size 12.5-13, PR
Mfr # 450206M-078-47
Zoro # G410068147
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Outsole Material Polyurethane
- Upper Material Textured Oiled leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 450206M-078-47
- Zoro # G410068147
- UPC # 840755136872
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 12.5-13 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Antique Brown |
Gender | Men's |
Outsole Material | Polyurethane |
Upper Material | Textured Oiled leather |
Description
Textured Oil clog. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Orange Safety Vest, 2 in. Reflective Strips, Polyester, Side Straps, One Size Fits All, Orange (V201R)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3832)
- PEAKWORKS Full Body Safety Harness Kit, Lanyard with 2 Snap Hooks, Bag (V8252357)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40086)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Black, Size 8.5-9, PR (450206M-002-43)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Black, Size 10.5-11, PR (450206M-002-45)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Antique Brown, Size 10.5-11, PR (450206M-078-45)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 7.5-8, PR (470638-004-39)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 7.5-8, PR (450916 -090-39)
- SANITA SWANZEY Women's Closed Back Clog in Delicate Floral, Size 8.5-9, PR (475636-090-40)
- SANITA ADDISON Women's Closed Back Clog in Black, Size 8.5-9, PR (458006W-002-40)
- Sanita Foot Protection