Shop All Dress Shoes
Sanita
PROFESSIONAL SMOOTH OILED LEATHER Women's Closed Back Clog in Ink, Size 4.5-5, PR
Mfr # 457206W-075-36
Zoro # G210067715
product price: $111.99
/pr
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Smooth Oiled leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 457206W-075-36
- Zoro # G210067715
- UPC # 190947098243
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Ink |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Smooth Oiled leather |
Description
Smooth Oil clog with black outsole. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman PVC Pant Green (4110P-XL)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, L (FOs900167-86W-L)
- ONGUARD Chemtex Bib Overall, Green, L (7105000)
- PLASTICADE Barricade, Type III, Angle, 8 ft., EG, 2-Side (3908-EG-LR-DRILL-KIT)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 6.5-7, PR (470638-004-38)
- SANITA LYON Women's Closed Back Clog in Leopard Print, Size 10.5-11, PR (477906-014-42)
- SANITA PROFESSIONAL Cabrio Wide Women's Closed Back Clog in Black, Size 6.5-7, PR (457611-002-38)
- SANITA RAMONE Women's Closed Back Clog in Black, Size 5.5-6, PR (479201-002-37)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 7.5-8, PR (470638-007-39)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Multicolour, Size 7.5-8, PR (478506-090-39)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 4.5-5, PR (450916 -090-36)
- Sanita Foot Protection