Shop All Dress Shoes
Sanita
PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 7.5-8, PR
Mfr # 1500006W-061-39
Zoro # G010067694
product price: $88.19
/pr
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Upper Material PU-coated leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 1500006W-061-39
- Zoro # G010067694
- UPC # 190947128964
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Raspberry |
Gender | Women's |
Upper Material | PU-coated leather |
Outsole Material | Polyurethane |
Description
PU-coated leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Numbers, Black (KT2020)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM015VSP (LEQM015VSP)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (236BWPX)
- SIGNMISSION OSHA Danger, Acetylene No Smoking No Open Flames, 14in X 10in Rigid Plastic, OS-DS-P-1014-L-1016 (OS-DS-P-1014-L-1016)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 5.5-6, PR (1500006W-022-37)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 6.5-7, PR (1500006W-061-38)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black, Size 7.5-8, PR (1500006W-002-39)
- SANITA LINDSEY Women's Closed Back Clog in Steel, Size 5.5-6, PR (73457506-056-37)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Black/Silver, Size 8.5-9, PR (478506-002-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in White, Size 8.5-9, PR (457406W-001-40)
- SANITA ADDISON Women's Closed Back Clog in Black, Size 8.5-9, PR (458006W-002-40)
- Sanita Foot Protection