Shop All Dress Shoes
Sanita
PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 4.5-5, PR
Mfr # 1500006W-061-36
Zoro # G110067570
product price: $92.59
/pr
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Upper Material PU-coated leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 1500006W-061-36
- Zoro # G110067570
- UPC # 190947128933
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Raspberry |
Gender | Women's |
Upper Material | PU-coated leather |
Outsole Material | Polyurethane |
Description
PU-coated leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT FoamFit™ Rocker Knee Pads (TB-KP-201R)
- MAGNA VISUAL Die Cut Letter Magnets, Blue, 1-1/2", PK108 (DCA-155)
- MCR SAFETY Protective Sleeve, 18" Sleeve Length (KW18)
- MILWAUKEE TOOL Fingerless Work Gloves - 2X-Large, 2X-Large, Red/Black/Gray (48-22-8744)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 5.5-6, PR (1500006W-022-37)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black, Size 7.5-8, PR (1500006W-002-39)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 6.5-7, PR (1500006W-022-38)
- SANITA AVA Women's Vegan Closed Back Clog in Navy, Size 4.5-5, PR (477946-029-36)
- SANITA AVA Women's Vegan Closed Back Clog in Navy, Size 7.5-8, PR (477946-029-39)
- SANITA BOTEH Women's Suede Leather Closed Back Clog in Blue Paisley, Size 8.5-9, PR (479106-029-40)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 7.5-8, PR (476676-025-39)
- Sanita Dress Shoes