Shop All Dress Shoes
Sanita
PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 3.5-4, PR
Mfr # 1500006W-061-35
Zoro # G810068129
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Upper Material PU-coated leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanita
- MFR # 1500006W-061-35
- Zoro # G810068129
- UPC # 190947128926
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 3.5-4 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Raspberry |
Gender | Women's |
Upper Material | PU-coated leather |
Outsole Material | Polyurethane |
Description
PU-coated leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Creekside II Pants Black (868PZ-S)
- DYMO Printer Label, Clear, Labels/Roll: 130 (30254)
- NMC In Case Of Fire Break Glass Sign (M40P)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 5.5-6, PR (1500006W-022-37)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 7.5-8, PR (1500006W-061-39)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 6.5-7, PR (1500006W-022-38)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Antique Brown, Size 10.5-11, PR (450206M-078-45)
- SANITA AVA Women's Vegan Closed Back Clog in Stone, Size 7.5-8, PR (477946-020-39)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 7.5-8, PR (450916 -090-39)
- SANITA KARL PU Men's Open Back Clog in Black, Size 7.5-8, PR (1500050-002-42)
- Sanita Dress Shoes