Shop All Dress Shoes
Sanita
PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 10.5-11, PR
Mfr # 1500006W-061-42
Zoro # G310067691
product price: $88.19
/pr
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Outsole Material Polyurethane
- Upper Material PU-coated leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 1500006W-061-42
- Zoro # G310067691
- UPC # 190947128995
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 10.5-11 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Raspberry |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | PU-coated leather |
Description
PU-coated leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, M, PR (N9674M)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465J28 (465J28)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 7.5-8, PR (1500006W-061-39)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 6.5-7, PR (1500006W-061-38)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black, Size 7.5-8, PR (1500006W-002-39)
- SANITA CLARE Women's Mary-Jane Clog in Black, Size 9.5-10, PR (477953-002-41)
- SANITA PROFESSIONAL Textured Oil Women's Closed Back Clog in Black, Size 7.5-8, PR (450206W-002-39)
- SANITA INKWELL Women's Open Back Clog in Black Brush Blot, Size 8.5-9, PR (479656-002-40)
- SANITA LINDSEY Women's Closed Back Clog in Steel, Size 5.5-6, PR (73457506-056-37)
- Sanita Foot Protection