Shop All Dress Shoes
Sanita
PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 6.5-7, PR
Mfr # 1500006W-022-38
Zoro # G510068177
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Gender Women's
- Upper Material PU-coated leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanita
- MFR # 1500006W-022-38
- Zoro # G510068177
- UPC # 190947120739
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 6.5-7 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Black/Tan |
Gender | Women's |
Upper Material | PU-coated leather |
Outsole Material | Polyurethane |
Description
PU-coated leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY HPDE, Pinklock Suspension, Hi-Viz Lime, Fits Hat Size 6-1/2 to 7-3/4 (19485)
- AVERY Label, Tag, Asset, Wht, 672Pk (AVE61527)
- 2W INTERNATIONAL High Viz Rain Coat, Medium, Lime, Class 3 (650C-3 M)
- CLEMCO Inner Lens for Apollo 20 - 5/Pkg (10C21409)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 6.5-7, PR (1500006W-061-38)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 5.5-6, PR (1500006W-022-37)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 7.5-8, PR (1500006W-022-39)
- SANITA LINDSEY Women's Closed Back Clog in Black, Size 8.5-9, PR (73457506-002-40)
- SANITA RAVENA Women's Closed Back Clog in Shimmery Grey Camo, Size 8.5-9, PR (477916-002-40)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 6.5-7, PR (457806W-002-38)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 4.5-5, PR (457406W-079-36)
- Sanita Dress Shoes