Shop All Dress Shoes
Sanita
PROFESSIONAL PU Men's Closed Back Clog in Black, Size 8.5-9, PR
Mfr # 1500006M-002-43
Zoro # G610067551
original price:
$118.99
24% off
new price: $89.99
/pr
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width M
- Color Black
- Gender Men's
- Upper Material PU-coated leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 1500006M-002-43
- Zoro # G610067551
- UPC # 840755138050
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Black |
Gender | Men's |
Upper Material | PU-coated leather |
Outsole Material | Polyurethane |
Series | PROFESSIONAL PU |
Description
PU-coated leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35121)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-50-WD)
- RED KAP Industrial Work Pants, Charcoal, 29x32 In (PT20CH 29 32)
- 3M Safety Goggles with Chin Protector, Clear Anti-Fog Lens, Modul-R Series (40658-00000-10)
- SANITA PROFESSIONAL PU Men's Closed Back Clog in Black, Size 6.5-7, PR (1500006M-002-41)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 7.5-8, PR (450916 -090-39)
- SANITA FLYWAY Women's Open Back Clog in Vintage Floral Print, Size 4.5-5, PR (478606-007-39)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 7.5-8, PR (1500006W-022-39)
- SANITA SONJA PU Women's Open Back Clog in Black, Size 6.5-7, PR (1500047-002-38)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 6.5-7, PR (470638-004-38)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Black, Size 10.5-11, PR (450206M-002-45)
- Sanita Foot Protection