Shop All Dress Shoes
Sanita
PROFESSIONAL Patent Leather Women's Closed Back Clog in White, Size 8.5-9, PR
Mfr # 457406W-001-40
Zoro # G310067837
product price: $88.49
/pr
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Upper Material Patent leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 457406W-001-40
- Zoro # G310067837
- UPC # 190947126687
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | White |
Gender | Women's |
Upper Material | Patent leather |
Outsole Material | Polyurethane |
Description
Patent leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Handicapped Parking Lot Stencil (A20028)
- MCR SAFETY Hot Mill Weight 3 Ply Burlap Lin, L, PK12 (9132G)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR (96871L)
- TRU-SPEC Flight Suit, M, 32" Inseam, Navy (2651)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 8.5-9, PR (457406W-079-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 8.5-9, PR (457406W-004-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Black, Size 7.5-8, PR (457406W-002-39)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 9.5-10, PR (476676-004-41)
- SANITA PROFESSIONAL SMOOTH OILED LEATHER Women's Closed Back Clog in Ink, Size 5.5-6, PR (457206W-075-37)
- SANITA BOTEH Women's Suede Leather Closed Back Clog in Blue Paisley, Size 8.5-9, PR (479106-029-40)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 10.5-11, PR (476676-004-42)
- Sanita Dress Shoes