Shop All Dress Shoes
Sanita
PROFESSIONAL Patent Leather Women's Closed Back Clog in Taupe, Size 7.5-8, PR
Mfr # 457406W-175-39
Zoro # G310067714
product price: $88.49
/pr
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Upper Material Patent leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 457406W-175-39
- Zoro # G310067714
- UPC # 190947111539
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 7.5-8 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Taupe |
Gender | Women's |
Upper Material | Patent leather |
Outsole Material | Polyurethane |
Description
Patent leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BYL)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 10 ft. L, 3/4" (39R805)
- BRADY Label, GHS Corrosive, Vinyl, 16/Sheet (118840)
- HY-KO 48Inx48In Handicap Parking Stencil (A00060)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Black, Size 9.5-10, PR (457406W-002-41)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 8.5-9, PR (457406W-079-40)
- SANITA PROFESSIONAL Patent Leather Wide Women's Closed Back Clog in Red, Size 9.5-10, PR (457111-004-41)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 8.5-9, PR (470638-007-40)
- SANITA SWANZEY Women's Closed Back Clog in Delicate Floral, Size 7.5-8, PR (475636-090-39)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 7.5-8, PR (457406W-004-39)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 8.5-9, PR (457406W-004-40)
- Sanita Foot Protection