Shop All Dress Shoes
Sanita
PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 8.5-9, PR
Mfr # 457406W-004-40
Zoro # G510067637
product price: $92.89
/pr
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Upper Material Patent leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 457406W-004-40
- Zoro # G510067637
- UPC # 840755134809
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Red |
Gender | Women's |
Upper Material | Patent leather |
Outsole Material | Polyurethane |
Description
Patent leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Adjustable Bib Apron Khaki (3010-2200)
- MOON AMERICAN Nozzle With Shut Off, 1 In, Rigid, Aluminum (541-1014)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- ZORO SELECT Lockout Padlock, KA, Green, 1-7/16"H (48JR24)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 8.5-9, PR (457406W-079-40)
- SANITA PROFESSIONAL Patent Leather Wide Women's Closed Back Clog in Red, Size 9.5-10, PR (457111-004-41)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 4.5-5, PR (457406W-079-36)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Black/Silver, Size 8.5-9, PR (478506-002-40)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 6.5-7, PR (470638-705-38)
- SANITA PROFESSIONAL SMOOTH OILED LEATHER Men's Closed Back Clog in Ink, Size 12.5-13, PR (457206M-075-47)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 6.5-7, PR (457806W-002-38)
- Sanita Foot Protection