Shop All Dress Shoes
Sanita
PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 6.5-7, PR
Mfr # 457406W-004-38
Zoro # G810067771
product price: $92.89
/pr
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Upper Material Patent leather
- Outsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 457406W-004-38
- Zoro # G810067771
- UPC # 840755134786
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 6.5-7 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Red |
Gender | Women's |
Upper Material | Patent leather |
Outsole Material | Polyurethane |
Description
Patent leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 18In, Orange (6FHC5)
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, M, Case of 1000 (10 Boxes of 100) (VinylMC)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (460069)
- WEATHERTECH Sink Mat, USM01TN (USM01TN)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 4.5-5, PR (457406W-079-36)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Taupe, Size 7.5-8, PR (457406W-175-39)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Black, Size 7.5-8, PR (457406W-002-39)
- SANITA PROFESSIONAL Textured Oil Wide Women's Closed Back Clog in Black, Size 11.5-12, PR (450211-002-43)
- SANITA SWANZEY Women's Closed Back Clog in Delicate Floral, Size 8.5-9, PR (475636-090-40)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 8.5-9, PR (450916 -090-40)
- SHOES FOR CREWS Valet Men's Dress Slip Resistant Shoe, Wide, Size 9 (99224W)
- Sanita Dress Shoes