Shop All Dress Shoes
Sanita
PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 11.5-12, PR
Mfr # 457406W-004-43
Zoro # G010067687
original price:
$132.99
33% off
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Patent leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanita
- MFR # 457406W-004-43
- Zoro # G010067687
- UPC # 840755134830
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 11.5-12 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Red |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Patent leather |
Description
Patent leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Sign, 26 in H, 11 in W, HDPE, Rectangle, English, French, Spanish, 1867505 (1867505)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401022)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0387)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size XXL, 12PK (GL503X2)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 6.5-7, PR (457406W-004-38)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 8.5-9, PR (457406W-079-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 6.5-7, PR (457406W-079-38)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Taupe, Size 7.5-8, PR (457406W-175-39)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 8.5-9, PR (470638-007-40)
- SANITA BOTEH Women's Suede Leather Closed Back Clog in Blue Paisley, Size 7.5-8, PR (479106-029-39)
- SANITA SONJA Cabrio Women's Open Back Clog in Black, Size 8.5-9, PR (457847-002-40)
- Sanita Foot Protection