Shop All Dress Shoes
Sanita
PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 8.5-9, PR
Mfr # 457406W-079-40
Zoro # G110067891
original price:
$128.99
27% off
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Patent leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sanita
- MFR # 457406W-079-40
- Zoro # G110067891
- UPC # 840755135257
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Fuchsia |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Patent leather |
Description
Patent leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (133162)
- HEROS PRIDE Whistle Chain, Metal, Nickel (4020N)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 4 ft. L (141S0034GY)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH2X0025VP)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 4.5-5, PR (457406W-079-36)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in White, Size 8.5-9, PR (457406W-001-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 8.5-9, PR (457406W-004-40)
- SANITA PROFESSIONAL SMOOTH OILED LEATHER Women's Closed Back Clog in Ink, Size 5.5-6, PR (457206W-075-37)
- SANITA AVA Women's Vegan Closed Back Clog in Navy, Size 7.5-8, PR (477946-029-39)
- SANITA PROFESSIONAL SMOOTH OILED LEATHER Men's Closed Back Clog in Ink, Size 12.5-13, PR (457206M-075-47)
- SANITA LINDSEY Women's Closed Back Clog in Steel, Size 7.5-8, PR (73457506-056-39)
- Sanita Dress Shoes