Shop All Dress Shoes
Sanita
PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 4.5-5, PR
Mfr # 457406W-079-36
Zoro # G310067509
product price: $88.49
/pr
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Patent leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 457406W-079-36
- Zoro # G310067509
- UPC # 840755135219
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 4.5-5 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Fuchsia |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Patent leather |
Description
Patent leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Rubber Fingertip, 11.5, M, Amber, PK12 (S7054035C)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- ANSELL R-Chem Impact Glove, Long Cuff, XL/2X, PR (075-12)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Taupe, Size 7.5-8, PR (457406W-175-39)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 6.5-7, PR (457406W-004-38)
- SANITA PROFESSIONAL Patent Leather Wide Women's Closed Back Clog in Red, Size 9.5-10, PR (457111-004-41)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 8.5-9, PR (450916 -090-40)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Brown, Size 8.5-9, PR (457806W-003-40)
- SANITA PARDUS Women's Clog in Navy Leopard, Size 9.5-10, PR (478636-029-41)
- SANITA GARDENIA Women's Open Back Clog in Floral Ocean, Size 7.5-8, PR (479626-075-39)
- Sanita Dress Shoes