Shop All Dress Shoes
Sanita
PROFESSIONAL Patent Leather Wide Women's Closed Back Clog in Red, Size 9.5-10, PR
Mfr # 457111-004-41
Zoro # G510067460
product price: $92.89
/pr
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Patent leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 457111-004-41
- Zoro # G510067460
- UPC # 840755133734
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 9.5-10 |
Footwear Width | W |
Details
Item | Closed Back Clog |
Color | Red |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Patent leather |
Description
Patent leather clog. Padded Instep. Easy to clean. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Demolition Gloves – XL (48-73-0043)
- 2W INTERNATIONAL Elastic Back Support Belt, Small, Orange/Black (BSB3500HY S)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W201175)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, 2nd Amendment (GWP-RSEM-BARM)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Black, Size 7.5-8, PR (457406W-002-39)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 4.5-5, PR (457406W-079-36)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 7.5-8, PR (457406W-004-39)
- SANITA RAMONE Women's Closed Back Clog in Black, Size 8.5-9, PR (479201-002-40)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Antique Brown, Size 10.5-11, PR (450206M-078-45)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 8.5-9, PR (457406W-079-40)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 6.5-7, PR (457406W-079-38)
- Sanita Foot Protection