Shop All Dress Shoes
Sanita
PROFESSIONAL Cabrio Women's Closed Back Clog in Brown, Size 8.5-9, PR
Mfr # 457806W-003-40
Zoro # G910067565
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Outsole Material Polyurethane
- Upper Material Cabrio leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanita
- MFR # 457806W-003-40
- Zoro # G910067565
- UPC # 816377014485
- Country of Origin Poland
- Category Dress Shoes
Dimensions
Size | 8.5-9 |
Footwear Width | M |
Details
Item | Closed Back Clog |
Color | Brown |
Gender | Women's |
Outsole Material | Polyurethane |
Upper Material | Cabrio leather |
Description
Cabrio leather clog. Padded Instep. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 12 (8606700)
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VA)
- SAFE HANDLER Reinforced Leather Gloves, Small/Medium, PR (BLSH-MSRG-1-SM)
- ISA Overshoes, SM, Blk, Resists Bioburden, PK100 (SZLF100S)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 9.5-10, PR (457806W-002-41)
- SANITA PROFESSIONAL Cabrio Wide Women's Closed Back Clog in Black, Size 6.5-7, PR (457611-002-38)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Brown, Size 7.5-8, PR (457806W-003-39)
- SANITA RUMNEY Women's Floral Iridescent Embossed Clog in Black/Silver, Size 8.5-9, PR (478506-002-40)
- SANITA PARDUS Women's Clog in Navy Leopard, Size 7.5-8, PR (478636-029-39)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 10.5-11, PR (470638-004-42)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 5.5-6, PR (450916 -090-37)
- Sanita Foot Protection